Double Door Metal, Silver, 21", Steel

  • Mfr # LSGPSD-3040-304SW

  • Zoro # G105715356


product price:  $1,696.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Overall Width
44 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSGPSD-3040-304SW
Zoro #
G105715356
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
44 11/16 in
Opening Height
21 in
For Maximum Railing Diameter
2 in
Adjustable Width Increments
10 in
Gate Height
21 in
Gate Depth
1 1/4 in
For Maximum Railing Width/Depth
2 in
For Opening Width
30 in to 40 in (Railing Opening)
Gate Width
30 in to 40 in
Arm Depth
21 in

Details

Item
Self Closing Safety Gates
Material
Stainless Steel
Includes
Mounting Hardware
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
Includes Bollards
No
Safety Guard Color
Yellow, Gray & Silver
Gate Finish
Unfinished
Assembled
Partially Assembled
Adjustment Mechanism
Vice Bolt
Closure Type
Slam-Proof Damper and Spring
Product Type
Double-Door Metal
Includes Lock
No
Adjustable
Yes
Swing Direction
Left, Right
Reflective
No
Lockable
Yes
Gate Color
Silver
Gate Material
304 Stainless Steel
Swing Degree
180 Degrees
Safety Controls
Self Closing Slam-Proof Damper
Includes Mounting Hardware
Yes
Folding Gate
No
Includes Leveling Screws
No
Includes Safety Guard
No

Description

Self Closing Safety Gates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.