Zoro Homepage

Double Door Metal, Yellow, 21

  • Mfr # LSGPSD-3040-PCY

  • Zoro # G005715333


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Overall Width
44 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGPSD-3040-PCY
Zoro #
G005715333
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
44 11/16 in
For Maximum Railing Width/Depth
2 in
Adjustable Width Increments
10 in
For Maximum Railing Diameter
2 in
Gate Height
21 in
Opening Height
21 in
Arm Depth
21 in
Gate Depth
1 1/4 in
Gate Width
30 in to 40 in
For Opening Width
30 in to 40 in (Railing Opening)

Details

Item
Self Closing Safety Gates
Material
Steel
Includes
Mounting Hardware
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
Adjustment Mechanism
Vice Bolt
Swing Degree
180 Degrees
Gate Color
Yellow
Adjustable
Yes
Closure Type
Slam-Proof Damper and Spring
Includes Safety Guard
No
Product Type
Double-Door Metal
Reflective
No
Assembled
Partially Assembled
Gate Material
Steel
Gate Finish
Powder-Coated
Includes Lock
No
Safety Guard Color
Yellow, Gray & Silver
Lockable
Yes
Includes Leveling Screws
No
Folding Gate
No
Includes Bollards
No
Swing Direction
Left, Right
Safety Controls
Self Closing Slam-Proof Damper
Includes Mounting Hardware
Yes

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.