
Hardrock Maple Melamine 13/16 in. W x 250 Ft. Edgebanding
Mfr # EM..8125.250.MHM
Zoro # G301827723
product price: $71.79
/eaKey Features
Material
Melamine
Width
13/16 in.
Length
250 Ft.
Thickness
3/64 in.
Finish
Hardrock Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM..8125.250.MHM
Zoro #
G301827723
UPC #
841572138728
Country of Origin
United States
Dimensions
Width
13/16 in.
Length
250 Ft.
Thickness
3/64 in.
Details
Material
Melamine
Finish
Hardrock Maple
Species
Hardrock Maple
Description
• Made of melamine
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Suitable for straight-line and simple contour/radius applications
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Suitable for straight-line and simple contour/radius applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.