Red Oak Wood Veneer 13/16 in. W x 250 Ft. Edgebanding

  • Mfr # EM..8125.250.RO

  • Zoro # G701827712


product price: $39.55
/ea

Key Features

Material
Wood
Width
13/16 in.
Length
250 Ft.
Finish
Unfinished
Species
Red Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM..8125.250.RO
Zoro #
G701827712
UPC #
841572138643
Country of Origin
United States

Dimensions

Width
13/16 in.
Length
250 Ft.
Thickness
3/64 in.

Details

Material
Wood
Finish
Unfinished
Species
Red Oak

Description

• Real wood veneer edgebanding
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Can be stained or applied with any lacquer finish. Suitable to be applied to wood, plywood, particle board, hardboard, MDF, metal
• Finely sanded Red Oak
• Finger joints blend to be virtually invisible
• Suitable for straight-line and simple contour/radius applications

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.