
Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding
Mfr # EM..8125.250.WA
Zoro # G701827736
product price: $59.93
/eaKey Features
Material
Wood
Width
13/16 in.
Length
250 Ft.
Thickness
3/64 in.
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM..8125.250.WA
Zoro #
G701827736
UPC #
841572138735
Country of Origin
United States
Dimensions
Width
13/16 in.
Length
250 Ft.
Thickness
3/64 in.
Details
Material
Wood
Finish
Unfinished
Species
Walnut
Description
• Real wood veneer edgebanding
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Can be stained or applied with any lacquer finish. Suitable to be applied to wood, plywood, particle board, hardboard, MDF, metal
• Finely sanded Walnut
• Finger joints blend to be virtually invisible
• Suitable for straight-line and simple contour/radius applications
• Pre-Glued hot-melt adhesive for easy application with household iron
• Can be easily trimmed using scissors
• Can be stained or applied with any lacquer finish. Suitable to be applied to wood, plywood, particle board, hardboard, MDF, metal
• Finely sanded Walnut
• Finger joints blend to be virtually invisible
• Suitable for straight-line and simple contour/radius applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.