Zoro Homepage

Dock Gate Dampeners, 1 in L, 18 in W

  • Mfr # 513462

  • Zoro # G706153847


product price: $48.99
/ea

Key Features

Includes
(1) Lock Pin, (1) Storage Bracket, (2) Bolts, (2) Nylock Nuts, Installation Instructions
Overall Height
1 in
Overall Width
18 in
For Use With
Replacement Damper for 422L35
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513462
Zoro #
G706153847
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
18 in
Overall Depth
1 in
Overall Length
1 in

Details

Item
Dock Gate
Includes
(1) Lock Pin, (1) Storage Bracket, (2) Bolts, (2) Nylock Nuts, Installation Instructions
For Use With
Replacement Damper for 422L35
Product Type
Damper
Compatible Manufacturer Model Number
LDSG-120-PCY

Description

Dock Gate Dampeners,1 in L, 18 in W

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.