Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESG Operator Kit, Steel, 4" W, 28" L

  • Mfr # 515639

  • Zoro # G212535489


product price: $3,555.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Includes
Push Button Station, Power Source Wiring
Overall Length
28 in
Product Type
Electric Operator Kit
Compatible Manufacturer Model Number
ESG-120-PCY, ESG-144-PCY, ESG-60-PCY, ESG-96-PCY, ESGDBL-120-PCY, ESGDBL-192-PCY, ESGDBL-240-PCY, ESGDBL-288-PCY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515639
Zoro #
G212535489
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
28 in
Overall Diameter
10 in

Details

Item
ESG Operator Kit
Includes
Push Button Station, Power Source Wiring
Product Type
Electric Operator Kit
Compatible Manufacturer Model Number
ESG-120-PCY, ESG-144-PCY, ESG-60-PCY, ESG-96-PCY, ESGDBL-120-PCY, ESGDBL-192-PCY, ESGDBL-240-PCY, ESGDBL-288-PCY
Material
Steel
Color
Yellow

Description

Dock Equipment Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.