Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate, 48" to 78" Adj. Opening, Yellow

  • Mfr # ESG-60-PCY

  • Zoro # G606151684


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Hinge Post, Horizontal Top and Mid-Rails, Receiver Post
Finish
Powder Coated
Color
Yellow
Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG-60-PCY
Zoro #
G606151684
UPC #
-
Country of Origin
United States

Dimensions

Opening Width
78 in
Gate Width
7 7/8 ft
Post Diameter
3 in
Open Height
125 1/2 in
Gate Height
43 5/16 in
Opening Height
125 1/2 in

Details

Item
Dock Gate
Material
Steel
Includes
Hinge Post, Horizontal Top and Mid-Rails, Receiver Post
Finish
Powder Coated
Color
Yellow
Operation
Manual
Standards
ANSI A1264.1-2017, Canada OHS SOR-86-304 Part II Code Requirements, ISO 14122-3:2016, OSHA 1910.29
Gate Material
Steel
Gate Color
Yellow
Post Material
Steel
Gate Finish
Powder Coated
Lockable
Lockable
Adjustable Gate
Adjustable
Safety Guard Color
Yellow
Includes Lock
Lock Not Included
Post Color
Yellow
Swing Degree
90 Degrees
Operation Type
Manual
Impact Rating
Personnel

Description

Dock Gate, Operation Manual, Gate Height 43 5/16 in, Gate Width 7 7/8 ft, Gate Finish Powder Coated, Open Height 125 1/2 in, Lockable Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.