Zoro Homepage

Gate, 84" to 108" Adj. Opening, Yellow

  • Mfr # ESG-96-PCY

  • Zoro # G606151707


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Hinge Post, Horizontal Top and Mid-Rails, Receiver Post
Finish
Powder Coated
Color
Yellow
Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG-96-PCY
Zoro #
G606151707
UPC #
-
Country of Origin
United States

Dimensions

Gate Width
10 3/8 ft
Opening Width
108 in
Open Height
164 1/2 in
Gate Height
43 5/16 in
Post Diameter
3 in
Opening Height
164 1/2 in

Description

Dock Gate, Operation Manual, Gate Height 43 5/16 in, Gate Width 10 3/8 ft, Gate Finish Powder Coated, Open Height 164 1/2 in, Swing Direction Vertical, Lockable Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.