Zoro Homepage

Self-Closing Safety Gate Post, Yellow

  • Mfr # 515088

  • Zoro # G206153903


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Finish
Powder Coat
Post Color
Yellow
Compatible Brand and Series
EdgeSafe(R)
Post Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515088
Zoro #
G206153903
UPC #
-
Country of Origin
United States

Dimensions

Post Height
42 in

Details

Item
Self-Closing Safety Gate Post
Includes
Mounting Hardware
Finish
Powder Coat
Post Color
Yellow
Compatible Brand and Series
EdgeSafe(R)
Compatible Manufacturer Model Number
EPAG-2148-PCY
Post Material
Steel
Product Type
Gate Post
Post Type
1 Hinge, 1 Latch
Includes Mounting Hardware
Yes

Description

Gate Post, Post Height 42 in, Post Material Steel, Post Color Yellow, Post Type (1) Hinge, (1) Latch, Finish Powder-Coated, Includes (2) Steel Posts, Includes Mounting Hardware Yes, Mounting Type Mounted to Available Structure, Mounting Location Railing, Compatible Brand and Series EdgeSafe(R), Compatible Manufacturer Model Number EPAG-2148-PCY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.