Zoro Homepage

Box extractor 100psi, 2 stage/1533ACK Wand Kit

  • Mfr # 2000SX-HRKIT

  • Zoro # G215775196


product price: $2,709.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Pump Pressure
100 psi
Material
Rotomolded polyethylene
Includes
12 Gallon Box Extractor, 1533ACK Wand and Hose Assembly Carpet Cleaning Kit
Bristle Color
Blue and gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000SX-HRKIT
Zoro #
G215775196
UPC #
-
Country of Origin
United States

Details

Pump Pressure
100 psi
Material
Rotomolded polyethylene
Includes
12 Gallon Box Extractor, 1533ACK Wand and Hose Assembly Carpet Cleaning Kit
Bristle Color
Blue and gray

Description

This kit comes with the EDIC 100psi heat ready box extractor, and 1533ACK Carpet Wand/Hose Assembly Carpet Cleaning Kit


  • 12 gallon solution and 11 gallon recovery tank
  • 10" non-marking rear wheels make stair climbing easy
  • Dual 2-stage vacuum motors
  • 150" water lift
  • 12" single jet stainless steel carpet wand
  • 15' Vac/Sol hose assembly
  • Standard 5 gallon bucket fits under drain spout for easy emptying
  • 5 year warranty on parts and labor, lifetime on housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.