Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR2 Touch-Free Restroom Cleaning System

  • Mfr # 2700RC

  • Zoro # G115775197


product price: $5,853.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Solution Tank Capacity
17 gallons
Water Tank Capacity
15 gallons
Color
Blue and gray
Width
22 in
Depth
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700RC
Zoro #
G115775197
UPC #
054933000408
Country of Origin
United States

Dimensions

Width
22 in
Depth
39 in

Details

Solution Tank Capacity
17 gallons
Water Tank Capacity
15 gallons
Color
Blue and gray
Includes
Swivel wand with squeegee/brush head, 2 position high/low pressure gun, 2- 45 ft hoses
Voltage
14.5 amps

Description

The CR2 restroom cleaning and restoration system is TOUCHFREE restroom cleaning equipment designed for cleaning the most difficult room in any public facility. Now you can clean toilets, urinals, and restroom floors without getting your hands dirty. The CR2 restroom cleaning machine combines a pressure washer with a powerful vacuum system for TouchFree cleaning that effectively deep cleans restrooms in public facilities. Where traditional methods of cleaning like mopping just push dirt and grime around, the CR2 breaks loose dirt and grime from porous surfaces and hard to reach areas around urinals so it can be effectively removed with the squeegee and vacuum system. The CR2 comes equipped with a powerful 550 psi adjustable pump for cleaning and pressure washing power, that outcleans the competition by a long shot. A 3stage vacuum system with 138 of waterlift for quick and effective water and soil recovery, leaves the surfaces clean and dry and a builtin hose and wand caddy system to easily transport the machine and all the necessary tools to the job site. Large 17gallon solution and 15 gallon recovery tanks for the largest locker room jobs. The CR2 only draws 14.5 amps and is equipped with an Onboard GFCI on the rear of the machine. The CR2 standard tool kit includes 145 wire frame and stretch vacuum hose 145 stretch exhaust hose with cuff and QuickDri blower tool and carrying bag 150 high pressure solution hose 1dual head wand with squeegee/scrub brush head 1dual position high/low pressure spray gun Gulper tool Sink fill adapter Hand squeegee Microfiber towel Laminated instruction card Metering tips Small mesh carrying bag for small tools.Features. Expertly crafted from superior materials. Ensures everlasting service life. Provides exceptional reliabilitySpecifications. Width 22 in.. Hose Length 50. Length 37 in.. Cord Length 50. Height 39 in.. Squeegee Width 14. Amperage 14.5 A. Wattage 1740 w. Type Floor Machine. For Use With Optional Carpet Kit/Heater. Solution


  • 17 gallon solution, 15 gallon recovery tank
  • Single 3-stage vac with 138" waterlift
  • Adjustable 100-550 psi pump
  • 50' detachable, twist lock power cord
  • 45' vac and exhause hoses, 50' high pressure solution line
  • Swivel wand with squeegee/brush head
  • Other tools included: High/low pressure gun, hand squeegee, gulper tool, sink fill adapter
  • 5 year warranty on parts and labor, lifetime on housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.