Zoro Homepage

Fivestar Self Container Extractor

  • Mfr # 401TR

  • Zoro # G315775201


product price: $2,366.00
/ea
Free Shipping & Returns

Key Features

Solution Tank Capacity
3 gallons
Width
12 in
Pump Pressure
85 psi
Material
Rotomolded polyethylene
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401TR
Zoro #
G315775201
UPC #
54933000170
Country of Origin
United States

Dimensions

Width
12 in
Cord Length
25 ft
Length
23 in
Depth
24 in

Details

Solution Tank Capacity
3 gallons
Pump Pressure
85 psi
Material
Rotomolded polyethylene
Bristle Color
Blue and gray
Brush Speed
2,500 RPM
Brush Motor
1/6 HP
Voltage
12 amps

Description

The EDIC 3 gallon Self Contained Extractor is a small, self-contained machine with powerful brush agitation to clean carpets - small enough to clean tight spaces, yet powerful enough to perform well in any setting


  • 85 psi with 107" waterlift
  • 12 amp electrical draw
  • Foldable handle and only 40 lbs for easy transport and storage
  • 112 CFM, 2 HP vacuum motor
  • 2500 rpm brush motor
  • 12" cleaning width
  • Chevron design, 4 row brush style
  • 5 year warranty on parts and labor, lifetime on housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.