Galaxy 12 Gal. Box Carpet Extractor, 500 PSI Pump, 190in Waterlift, W/O Heat

  • Mfr # 2000CX-HR

  • Zoro # G915775199


product price:  $3,709.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Solution Tank Capacity
12 gallon
Width
18 in
For Use With
Use with 2524ACK-500 Wand
Pump Pressure
500 psi
Material
Rotomolded polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000CX-HR
Zoro #
G915775199
UPC #
54933000637
Country of Origin
United States

Dimensions

Width
18 in
Depth
35 in
Length
31 in

Details

Solution Tank Capacity
12 gallon
For Use With
Use with 2524ACK-500 Wand
Pump Pressure
500 psi
Material
Rotomolded polyethylene
Vacuum Motor
Dual 3-stage
Includes
Machine Only
Bristle Color
Blue and gray

Description

The Galaxy 2000CX 12 gallon portable carpet extractors are powerful, compact and come heat-ready. You can purchase any Galaxy heat-ready carpet extractor without the heater and if you change your mind, no problem. Simply order the external heater sold separately and you are ready to deep clean carpets with on-demand heat and 170-200 degree heat and unmatched cleaning power. Placing the heater on the outside of the portable carpet extractor also ensures that everything on the inside of the machine runs cooler, extending the life of the vacuum and pump motors. The stainless steel heater tank is guaranteed for life. If a repair is necessary, simply lift the heater off the back of the machine. Meanwhile, you can continue to use the unit without heat Features on the 2000CX-HR include an 11 gallon recovery tank and the most powerful adjustable 250-500psi solution pressure. The dual 3-stage vacuum motors deliver 190in of waterlift Enjoy the full portability of the machine as you climb stairs with the 10in non-marking rear wheels and cover a lot of ground with the detachable 50ft power cord. Be sure to select a hose set and wand that suits your Galaxy sold separately. The 2534ACK-500 which will handle up to 500psi and includes a dual jet S-bend wand, or if you want the very best, the 2501ACK-500 includes a lightweight Triton wand made of aircraft aluminum sold separately. Machine only.


  • 11 gallon recovery tank
  • Adjustable 250-500 psi
  • Dual 3-stage vac motors
  • 190" waterlift
  • 10" non-marking rear wheels make stair climbing easy
  • Detachable 50' powercord
  • Hose and wand sold separately
  • 5 year warranty on parts and labor, lifetime on housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.