
Galaxy 12 Gallon Box Carpet Extractor, 100 PSI Pump, 150in Waterlift, W/O Heat
Mfr # 2000SX-HR
Zoro # G415775187
product price:Â $2,259.99
/eaKey Features
Solution Tank Capacity
12 gallon
Width
18 in
For Use With
Use with 1533ACK Wand
Pump Pressure
100 psi
Material
Rotomolded polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000SX-HR
Zoro #
G415775187
UPC #
54933000590
Country of Origin
United States
Dimensions
Width
18 in
Length
31 in
Depth
35 in
Details
Solution Tank Capacity
12 gallon
For Use With
Use with 1533ACK Wand
Pump Pressure
100 psi
Material
Rotomolded polyethylene
Vacuum Motor
Dual 3-stage
Includes
Machine Only
Bristle Color
Blue and gray
Description
The Galaxy 2000SX-HR 12 gallon portable carpet extractors are powerful, compact and come heat-ready. You can purchase any Galaxy heat-ready carpet extractor without the heater and if you change your mind, no problem. Simply order the external heater sold separately and you are ready to deep clean carpets with on-demand heat and 170-200 degree heat and unmatched cleaning power. Placing the heater on the outside of the portable carpet extractor also ensures that everything on the inside of the machine runs cooler, extending the life of the vacuum and pump motors. The stainless steel heater tank is guaranteed for life. If a repair is necessary, simply lift the heater off the back of the machine. Meanwhile, you can continue to use the unit without heat Features on the 2000SX-HR include an 11 gallon recovery tank and the most powerful adjustable 100-250 psi solution pressure. The dual 3-stage vacuum motors deliver 150in of waterlift Enjoy the full portability of the machine as you climb stairs with the 10in non-marking rear wheels and cover a lot of ground with the detachable 50ft power cord. Be sure to select a hose set and wand that suits your Galaxy sold separately. The 1033-11003FB Single Jet, 12in SS Wand and the 1040AC-HP 15ft vacuum and solution line hose assembly for Galaxy portable carpet extractors sold separately. Machine only.
- 11 gallon recovery tank
- Standard 5 gallon bucket fits under drain valve for easy emptying
- Dual 2-stage vac motors
- 150" waterlift
- 10" non-marking rear wheels make stair climbing easy
- Detachable 50' powercord
- Hose and wand sold separately
- 5 year warranty on parts and labor, lifetime on housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.