
Powermate Powered Carpet Wand
Mfr # 1204ACH
Zoro # G715775191
product price: $1,079.99
/ea
Free Shipping & Returns
Key Features
Material
Rotomolded polyethylene
Cord Length
25 ft
Voltage
1 amp
Bristle Color
Blue and gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1204ACH
Zoro #
G715775191
UPC #
54933000163
Country of Origin
United States
Dimensions
Cord Length
25 ft
Details
Material
Rotomolded polyethylene
Voltage
1 amp
Bristle Color
Blue and gray
Description
So lightweight and maneuverable, the Powermate will triple your productivity. No more backaches and fatigue from slow, tedious cleaning with a wand. A high-speed cylindrical brush gets down to the base of the carpet fibers for more effective cleaning. Comes complete with extension cord. Adapts to Galaxy, Galaxy Pro, Galaxy 5, Polaris, and Supernova extractors.
- High speed 2500 rpm cylindrical brush
- 15 lbs
- Heavy duty aluminum handle
- 25' power cord
- Ultra high impact ABS housing
- Tynex brush bristles
- 1/12 HP brush motor
- 5 year parts and labor warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.