Zoro Homepage

Hecate G1000 10-Watt-Peak Bluetooth Gaming Stereo Speakers, Black

  • Mfr # 4005572

  • Zoro # G615576744


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
2 speakers with wired controller, user manual
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005572
Zoro #
G615576744
UPC #
875674005572
Country of Origin
China

Details

Includes
2 speakers with wired controller, user manual
Item
Computer Speakers
Color
Black

Description

The Black Hecate G1000 by Edifier is a pair of gaming speakers with 12 RGB settings, Bluetooth 5.3, and USB inputs. Get quality desktop speakers for gaming. The computer speakers with 2.5" full-range drivers and 10-watt peak power deliver high-quality stereo sound for music playback and gaming. The large sound-field and EQ sound effects of the G1000 gaming speakers produce immersive gaming sound that puts you on a real battlefield. The 1-key switch of 12 types of RGB ambient lightening effects and a unique "oxeye" shape gives the G1000 a futuristic and cool look.


  • 2.5-in. full-range speakers and 10-watt peak power to deliver exceptionable sound quality
  • Frequency response: 93 Hz to 20 kHz
  • 12 types of RGB lighting effects enhance gaming experience
  • Music and game sound modes to meet different needs
  • Wired controller supports volume, lights effect, sound mode, and input modes
  • 3.5 mm aux, Bluetooth 5.3, and USB sound card inputs
  • Includes user manual
  • Pair
  • Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.