Zoro Homepage

R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish)

  • Mfr # 4003066

  • Zoro # G902016311


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
2 speakers, Speaker connecting cable, User manual, Remote control, RCA to RCA cable, 3.5mm to dual RCA cable, Fiber optic cable
Length
9.5 in
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003066
Zoro #
G902016311
UPC #
875674003066
Country of Origin
China

Dimensions

Length
9.5 in
Width
5.75 in

Details

Color
Brown
Includes
2 speakers, Speaker connecting cable, User manual, Remote control, RCA to RCA cable, 3.5mm to dual RCA cable, Fiber optic cable

Description

Do you love the classic Edifier R1280 powered bookshelf speakers? Then you'll love the R1280DB version that adds Bluetooth connectivity as well as optical and coaxial inputs! Or, if you're new to Edifier, you'll find these Brown Bluetooth bookshelf speakers have the specs needed for the quintessential modern listening experience while the clean wooden finish of the leave a lasting impression of elegance and luxury. Bass, treble, and volume dials are located on the side panel of the active speaker for easy access. The included wireless remote lets you easily switch between inputs, adjust volume, turn them on or off. A special section provides Bluetooth playback controls such as play, pause, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.