Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R1280T 42-Watt-RMS Amplified Bookshelf Speaker System

  • Mfr # 4001345

  • Zoro # G902016342


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
2 speakers, Speaker connecting cable, User manual, Remote control, RCA to RCA cable, 3.5mm to dual RCA cable
Length
9.5 in
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001345
Zoro #
G902016342
UPC #
875674001345
Country of Origin
China

Dimensions

Length
9.5 in
Width
5.75 in

Details

Color
Black
Includes
2 speakers, Speaker connecting cable, User manual, Remote control, RCA to RCA cable, 3.5mm to dual RCA cable

Description

The Edifier R1280T Powered Bookshelf Speakers have combined a retro look with a modern sense of audio quality. Producing a total 42 watts of sound (21 watts RMS each), the R1280T is the ideal well-rounded stereo speaker system as each speaker contains a 4 in. bass driver and 13 mm tweeter to offer a sound that is full of presence and depth. You can connect to 2 devices at the same time via its dual RCA inputs—no plugging, unplugging, or switching out needed. Designed for enhanced bass, the R1280T bookshelf speaker system is calibrated with a flared bass reflex port, resulting in rich detailed sound. Personalize your listening experience with the bass, treble and volume dials on the active bookshelf speaker. A compact-sized handy remote control is included. You can adjust the volume and set the speakers to mute when needed without having to reach the speakers—power and perfection at your fingertips! The wood finish with its rounded corners has a retro appeal, making them the ideal speakers for use with your turntable. The R1280T is also an ideal choice for use with PCs, laptops, tablets, cell phones, etc. Enjoy the advancements in modern day audio with speakers that bring back the warmth of yesteryear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.