Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R1850DB 70-Watt-RMS Amplified Bluetooth Bookshelf Speaker System with Sub Out

  • Mfr # 4003295

  • Zoro # G602016314


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
2 speakers, Speaker connecting cable, User manual, Remote control, RCA to RCA cable, 3.5mm to dual RCA cable, Fiber optic cable
Length
12 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003295
Zoro #
G602016314
UPC #
875674003295
Country of Origin
China

Dimensions

Length
12 in
Width
18 in

Details

Color
Black
Includes
2 speakers, Speaker connecting cable, User manual, Remote control, RCA to RCA cable, 3.5mm to dual RCA cable, Fiber optic cable

Description

The Edifier R1850DB is an active 2.0 bookshelf speaker system designed at a 10° angle to accurately direct sound to you while the luxurious MDF wooden enclosures reduce distortion and minimize acoustic resonance. The R1850DB is classic—and fun with the latest Bluetooth technology for pairing and wireless streaming from phones, tablets, or laptops. It even comes with a fully featured remote. Use it to adjust the volume, switch inputs, mute the speakers, and control Bluetooth-connected playback all from your fingertips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.