Zoro Homepage

Fuse Accessories

  • Mfr # MCL25

  • Zoro # G416552459


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Characteristics
Fast Acting
Speed
Fast Acting
Diameter
13/32 in
Current Rating
25 A
Interrupt Rating
100 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL25
Zoro #
G416552459
UPC #
78263442025
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in

Details

Characteristics
Fast Acting
Speed
Fast Acting
Current Rating
25 A
Interrupt Rating
100 kA
Visual Indication
Non-Indicating
AC Voltage Rating
600 VAC
Terminal Type
Ferrule
Series
MCL
Standards
UL, CSA

Description

13/32in x 1-1/2in, 600 VAC, 25 A, 100 kA Interrupt Rating, Ferrule Terminal, Fast Acting, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.