
Fuse Accessories
Mfr # MCL4
Zoro # G216552505
product price: $37.15
/eaKey Features
Interrupt Rating
100 kA
Current Rating
4 A
AC Voltage Rating
600 VAC
Diameter
13/32 in
Series
MCL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL4
Zoro #
G216552505
UPC #
78263442014
Country of Origin
Mexico
Dimensions
Diameter
13/32 in
Length
1-1/2 in
Details
Interrupt Rating
100 kA
Current Rating
4 A
AC Voltage Rating
600 VAC
Series
MCL
Standards
UL, CSA
Speed
Fast Acting
Characteristics
Fast Acting
Visual Indication
Non-indicating
Terminal Type
Ferrule
Description
13/32in x 1-1/2in, 600 VAC, 4 A, 100 kA Interrupt Rating, Ferrule Terminal, Fast Acting, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.