Zoro Homepage

Fuse Accessories

  • Mfr # MEN6.25

  • Zoro # G116552452


product price: $17.29
/ea

Key Features

Characteristics
Dual Element, Time Delay
Diameter
13/32
Current Rating
6.25 A
Interrupt Rating
10 kA at 125 VAC
AC Voltage Rating
250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEN6.25
Zoro #
G116552452
UPC #
78263452064
Country of Origin
Mexico

Dimensions

Diameter
13/32
Length
1-1/2 in

Details

Characteristics
Dual Element, Time Delay
Current Rating
6.25 A
Interrupt Rating
10 kA at 125 VAC
AC Voltage Rating
250 VAC
Terminal Type
Ferrule
Series
MEN
Standards
UL, CSA

Description

13/32in x 1-1/2in, 250 VAC, 6.25 A, 10 kA Interrupt Rating, Ferrule Terminal, Dual Element, Time Delay, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.