
Fuse Accessories
Mfr # MEN9
Zoro # G116552520
product price: $21.65
/eaKey Features
Visual Indication
Non-Indicating
Terminal Type
Ferrule
Speed
Time Delay
AC Voltage Rating
250 VAC
Body Material
Fiber tube construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEN9
Zoro #
G116552520
UPC #
78263452090
Country of Origin
Mexico
Dimensions
Diameter
13/32 in
Length
1-1/2 in
Details
Visual Indication
Non-Indicating
Terminal Type
Ferrule
Speed
Time Delay
AC Voltage Rating
250 VAC
Body Material
Fiber tube construction
Series
MEN
Characteristics
Dual Element, Time Delay
Current Rating
9 A
Standards
UL, CSA
Interrupt Rating
10 kA at 125 VAC
Description
13/32in x 1-1/2in, 250 VAC, 9 A, 10 kA Interrupt Rating, Ferrule Terminal, Dual Element, Time Delay, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.