Zoro Homepage

Fuse Accessories

  • Mfr # MOL25

  • Zoro # G816552363


product price: $8.99
/ea

Key Features

Diameter
13/32 in
AC Voltage Rating
125 VAC
Visual Indication
Non-indicating
Terminal Type
Ferrule
Interrupt Rating
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOL25
Zoro #
G816552363
UPC #
78263432035
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in

Details

AC Voltage Rating
125 VAC
Visual Indication
Non-indicating
Terminal Type
Ferrule
Interrupt Rating
10 kA
Speed
Fast Acting
Current Rating
25 A
Characteristics
Fast Acting
Series
MOL
Standards
UL, CSA

Description

13/32in x 1-1/2in, 125 VAC, 25 A, 10 kA Interrupt Rating, Ferrule Terminal, Fast Acting, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.