Zoro Homepage

Fuses

  • Mfr # LCL800

  • Zoro # G114830569


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Series
LCL
Amps
800 A
Interrupt Rating
200 kA (Symmetrical)
Link Type
Class L
Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCL800
Zoro #
G114830569
UPC #
78263460508
Country of Origin
Mexico

Dimensions

Diameter
2.5 in
Length
8.63 in

Details

Series
LCL
Amps
800 A
Interrupt Rating
200 kA (Symmetrical)
Link Type
Class L
Standards
UL, CSA C22.2
Body Style
Blade
AC Voltage Rating
600 V AC
Speed
Time Delay
Visual Indication
Non-indicating

Description

2.5in x 8.63in, 600 VAC, 800 A, 200 kA Interrupt Rating, Blade Terminal, Class L, Time Delay, Current Limiting Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.