Zoro Homepage

Fuses

  • Mfr # SEC10

  • Zoro # G116552445


product price: $15.65
/ea

Key Features

Body Material
Glass melamine tube
DC Voltage Rating
170 VDC
Diameter
0.41 in
Interrupt Rating
100 kA (AC), 10 kA (DC)
AC Voltage Rating
600 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC10
Zoro #
G116552445
UPC #
78263480237
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.31 in

Details

Body Material
Glass melamine tube
DC Voltage Rating
170 VDC
Interrupt Rating
100 kA (AC), 10 kA (DC)
AC Voltage Rating
600 VAC
Amps
10 A
Speed
Time Lag
Characteristics
12 Second Time Delay (200 Percent Rated Current), Current Limiting, Non-Indicating
Current Rating
10 A
Visual Indication
Non-indicating
Type
Class G Rejection
Series
SEC
Standards
UL 248-5, CSA C22.2

Description

0.41in x 1.31in, 600 VAC, 10 A, 100 kA Interrupt Rating, Ferrule Terminal, Class G, Time Lag, Current Limiting Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.