
Fuses
Mfr # TJN175
Zoro # G921852372
product price: $22.39
/eaKey Features
Amps
175 A
Interrupt Rating
20 kAIC
DC Voltage Rating
160 Vdc
Speed
Very fast-acting
Visual Indication
Non-indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJN175
Zoro #
G921852372
UPC #
78263464175
Country of Origin
Mexico
Dimensions
Length
2.44 in
Details
Amps
175 A
Interrupt Rating
20 kAIC
DC Voltage Rating
160 Vdc
Speed
Very fast-acting
Visual Indication
Non-indicating
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.