Zoro Homepage

TIME-DELAY RK5 90A AMP 600V-AC BLADE FUSE

  • Mfr # ECSR90

  • Zoro # G114832464


product price: $62.79
/ea

Key Features

Length
1.5 in
AC Voltage Rating
600V AC
Width
0.41 in
Visual Indication
Non-Indicating
Amps
90A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECSR90
Zoro #
G114832464
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.5 in
Width
0.41 in

Details

AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Amps
90A
Body Style
Blade
Speed
Time-Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.