Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale, Digital , Portion, 10 Lb

  • Mfr # 79500

  • Zoro # G902213482


product price: $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79500
Zoro #
G902213482
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel ;Length: 22 3/8" | 569 Mm ;Width: 7" | 178 Mm ;Inner Diameter: 1/4" | 6 Mm ;Includes: Interchangeable Film And Foil Cutters, Rubber;Feet ;Type: Dispenses 12" Or 18" Wire Rolls Of Foils Or Film ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.