Zoro Homepage
This item is Discontinued.
Edsal Steel Wire Bin Shelving, 44 in W x 57 in H x 16 in D, 9 Shelves, Black UR4416BIN36

Steel Wire Bin Shelving, 44 in W x 57 in H x 16 in D, 9 Shelves, Black (Discontinued)

  • Mfr # UR4416BIN36
  • Zoro # G6619225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR4416BIN36
Zoro #
G6619225
UPC #
035441147038
Country of Origin
United States

Dimensions

Overall Width
44 in
Overall Depth
16 in
Overall Height
57 in
Shelf Width
44"
Bin Width
5 7/8 in, 7 1/2 in, 10 in, 12 3/8 in
Bin Depth
15 3/8 in
Bin HxWxD
(10) 6 5/8 in x 7 1/2 in x 15 3/8 in, (12) 3 1/2 in x 5 7/8 in x 15 3/8 in, (6) 6 5/8 in x 12 3/8 in x 15 3/8 in, (8) 6 5/8 in x 10 in x 15 3/8 in
Overall WxDxH
44 in x 16 in x 57 in

Description

Bin Shelving, Bin Style Shelf, Bin Material Plastic, (10) 6 5/8 in x 7 1/2 in x 15 3/8 in, (12) 3 1/2 in x 5 7/8 in x 15 3/8 in, (6) 6 5/8 in x 12 3/8 in x 15 3/8 in, (8) 6 5/8 in x 10 in x 15 3/8 in Bin HxWxD, Bin Height 3 1/2 in, 6 5/8 in, Bin Front Type Open, Bin Depth 15 3/8 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 7/8 in, 7 1/2 in, 10 in, 12 3/8 in, Load Capacity per Shelf 50 lb, Mobility Stationary, Number of Bins 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.