Zoro Homepage
This item is Discontinued.
Edsal Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves ERU962472A

Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (Discontinued)

  • Mfr # ERU962472A
  • Zoro # G6563611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERU962472A
Zoro #
G6563611
UPC #
035441223411
Country of Origin
Multiple

Dimensions

Depth
24"
Height
72"
Overall Width
96 in
Overall Depth
24 in
Upright Width
2 in
Usable Width
92 in
Upright Depth
1 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
5,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
None
Color
Gray
For Use With
14 ga Bulk Storage Rack Starter
Shelving Post Gauge
14
Beam Capacity
1800 lb.
Includes
(3) Shelf Levels, Front-To-Back Tie Bars, Upright Framing
Upright Gauge
16 ga
Post Gauge
14 ga
Frame Material
Steel
Number of Beams
6
Whole Unit Load Capacity
5,400 lb
Beam Color
Gray
Load Capacity per Shelf
1,800 lb
Upright Color
Gray
Mounting Hardware Required
No
Shelf Gauge
14 ga
Beam Style
Step
Number of Uprights
2
Frame Finish
Powder Coated
Includes Decking
No
Beam Gauge
16 ga
Upright Finish
Powder Coated
Beam Finish
Powder Coated
Mobility
Stationary
Decking Finish
Powder Coated
Shelving Configuration
Add-On
Assembled
Assembled
Includes Mounting Hardware
No
Shelf Adjustment Increments
3 in

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 24 in, Overall Height 72 in, Decking Material None, No. of Shelves 3, Shelf Capacity 1,800 lb, Load Capacity 5,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes (3) Shelf Levels, Front-To-Back Tie Bars, Upright Framing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.