Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERX9624
Zoro #
G0934796
UPC #
035441229086
Country of Origin
Multiple
Dimensions
Overall Depth
24 in
Overall Height
2 3/4 in
Overall Width
96 in
Width
96"
Height (In.)
2-3/4
Depth (In.)
24
Length (In.)
96
Width (In.)
96
Overall WxDxH
96 in x 24 in x 2 3/4 in
Description
Shelf, Color Silver, Steel Frame Material, Overall Depth 24 in, Overall Height 2 3/4 in, Overall Width 96 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Includes Decking Yes, Load Capacity 1,500 lb, 16 ga, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.