Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edsal Bin Cabinet, 60" W, 84" H, 24" D BC5615G

Bin Cabinet, 60" W, 84" H, 24" D (Discontinued)

  • Mfr # BC5615G
  • Zoro # G3020005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC5615G
Zoro #
G3020005
UPC #
035441531820
Country of Origin
Unknown

Dimensions

Overall Width
60"
Overall Depth
24"
Overall Height
84"
Bin Depth
(170) 5-3/8 in, (18) 10-7/8 in, (30) 7-3/8 in, (9) 14-3/4 in
Bin Height
(170) 3 in, (18) 7 in, (30) 5 in, (9) 7 in
Bin Width
(170) 4 in, (18) 8-1/4 in, (30) 5-1/2 in, (9) 16-1/2 in
Height of Cabinet
84 in
Depth of Cabinet
24 in
Width of Cabinet
60 in
Large Cabinet Bin H x W x D
(30) 5" x 5-1/2" x 10-7/8" and (18) 7" x 8-1/4" x 14-3/4" and (9) 7" x 16-1/2" x 14-3/4"
Small Door Bin H x W x D
(80) 33" x 4-1/8 x 5-3/8" and (90) 33" x 4-1/8 x 7-3/8"

Details

Color
Gray
Item
Bin Cabinet
Bins per Door
170
Cabinet Strength Rating
Industrial
Bin Material
Polypropylene
Number of Cabinet Shelves
0
Finish - Cabinets
Powder Coated
Total Number of Door Bins
170
Total Number of Bins
227
Locking Points
1 Point
Includes
Leveling Feet
Lock Type
Padlock Hasp
Cabinet Handle Style
Pull
Material - Cabinets
Steel
Mobile/Stationary
Stationary
Cabinet Locking Mechanism
Padlock Hasp
Finish
Powder Coated
Cabinet Type
Bin cabinet
Locking Cabinet
Yes
Assembled/Unassembled
Assembled
Bins per Cabinet
57
Material
Welded Steel
Bin Cabinet Door Style
Louvered Panel
Gauge
16
Bin Color
Yellow
Method of Construction
Welded
Total Number of Drawers
0
Total Number of Shelves
0
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Door Type
All Bins
Bin Cabinet Style
Louvered Panel
Wall Mounted/Stand Alone
Stand Alone

Description

Bin Cabinet, Bin Color Yellow, Bin Depth (170) 5-3/8 in, (18) 10-7/8 in, (30) 7-3/8 in, (9) 14-3/4 in, Bin Height (170) 3 in, (18) 7 in, (30) 5 in, (9) 7 in, Bin Material Polypropylene, Bin Width (170) 4 in, (18) 8-1/4 in, (30) 5-1/2 in, (9) 16-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.