Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edsal Bin Cabinet, 72" H, 20" D BC6205G

Bin Cabinet, 72" H, 20" D (Discontinued)

  • Mfr # BC6205G
  • Zoro # G2297620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC6205G
Zoro #
G2297620
UPC #
035441810734
Country of Origin
United States

Dimensions

Overall Depth
20"
Overall Height
72"
Bin Depth
(24) 14-3/4 in, (6) 10-7/8 in
Bin Height
(24) 7 in, (6) 5 in
Bin Width
(24) 8-1/4 in, (6) 11 in
Height of Cabinet
72 in
Depth of Cabinet
20 in
Width of Cabinet
38 in

Details

Color
Gray
Item
Bin Cabinet
Includes
Leveling Feet
Material
Steel
Wall Mounted/Stand Alone
Stand Alone
Total Number of Bins
30
Bins per Door
0
Bin Color
Yellow
Total Number of Drawers
0
Gauge
16
Item - Bin Cabinets
Bin Cabinet
Bin Material
Polypropylene
Locking Points
1 Point
Mobile/Stationary
Stationary
Bins per Cabinet
30
Bin Cabinet Style
Louvered Panel
Cabinet Locking Mechanism
Padlock Hasp
Locking Cabinet
Yes
Total Number of Door Bins
0
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Pull
Cabinet Strength Rating
Industrial
Bin Cabinet Door Style
Louvered Panel
Method of Construction
Welded
Assembled/Unassembled
Assembled
Number of Cabinet Shelves
0
Number of Door Shelves
0
Total Number of Shelves
0

Description

Bin Cabinet, Bin Color Yellow, Bin Depth (24) 14-3/4 in, (6) 10-7/8 in, Bin Height (24) 7 in, (6) 5 in, Bin Material Polypropylene, Bin Width (24) 8-1/4 in, (6) 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.