Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edsal Bin Shelving, 48 in W, 72 in H, 24 in D BC4804G

Bin Shelving, 48 in W, 72 in H, 24 in D (Discontinued)

  • Mfr # BC4804G
  • Zoro # G3939013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4804G
Zoro #
G3939013
UPC #
035441503957
Country of Origin
Unknown

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in

Details

Color
Gray/Yellow
Number of Shelves
8
Item
Bin Shelving
Item - Bin Shelving
Bin Shelving
Includes
Padlock Hasp, Leveling Feet,Bins, Shelves
Bin Color
Yellow
Material
Steel
No. of Shelves
8
Total Number of Bins
84

Description

Bin Shelving, Bin Color Yellow, Includes Padlock Hasp, Leveling Feet,Bins, Shelves, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.