Zoro Homepage
This item is Discontinued.
Edsal Boltless Shelving Add-On, 36x18, 5 Shelf EBM-N3618A

Boltless Shelving Add-On, 36x18, 5 Shelf (Discontinued)

  • Mfr # EBM-N3618A
  • Zoro # G7035901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBM-N3618A
Zoro #
G7035901
UPC #
035441531998
Country of Origin
Unknown

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
Height
84"
Width
36"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Baked Enamel
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Baked Enamel
Shelf Configuration
Single Straight
Beam Capacity
1000 lb.
Item - Boltless Shelving
Boltless Shelving
Includes
(4) Posts
Load Capacity per Shelf
1,000 lb
Frame Material
Steel
Mounting Hardware Required
No
Shelf Material
Steel
Post Gauge
14 ga
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Whole Unit Load Capacity
5,000 lb
Adjustability
Adjustable
Includes Decking
No
Shelf Gauge
16 ga
Includes Mounting Hardware
No

Description

Boltless Shelving, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) Posts, Includes Decking No, Includes Mounting Hardware No, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Add-On, Post Gauge 14 ga, Number of Shelves 5, Boltless, Mounting Hardware Required No, Baked Enamel, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.