This item is Discontinued.

Edsal Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel HCU-482496

Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (Discontinued)

  • Mfr # HCU-482496
  • Zoro # G3496705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCU-482496
Zoro #
G3496705
UPC #
035441229734
Country of Origin
China

Dimensions

Overall Height
96 in
Overall Width
48 in
Overall Depth
24 in
Width
48"
Height
96"
Depth
24"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
4,000 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Includes
(4) Posts, (5) Center Supports
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Frame Material
Steel
Includes Decking
Yes
Shelf Material
Steel
Whole Unit Load Capacity
20,000 lb
Shelf Gauge
16 ga
Shelf Adjustment Increments
1 1/2 in
Mounting Hardware Required
No
Beam Profile
Low Profile
Post Gauge
14 ga
Load Capacity per Shelf
4,000 lb
Shelving Configuration
Standalone
Assembled
Unassembled
Adjustability
Adjustable
Duty Rating
Extra-Heavy-Duty
Includes Mounting Hardware
No

Description

Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 96 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (4) Posts, (5) Center Supports, Includes Decking Yes, Includes Mounting Hardware No, 4,000 lb, Whole Unit Load Capacity 20,000 lb, Standalone, Post Gauge 14 ga, Number of Shelves 5, Boltless, Mounting Hardware Required No, Powder Coated, Extra-Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.