This item is Discontinued.

Edsal Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel HCU-722496

Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (Discontinued)

  • Mfr # HCU-722496
  • Zoro # G3496687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCU-722496
Zoro #
G3496687
UPC #
035441229758
Country of Origin
China

Dimensions

Overall Height
96 in
Overall Width
72 in
Overall Depth
24 in
Depth
24"
Height
96"
Width
72"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
2,750 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Includes
(4) Posts, (5) Center Supports
Item - Boltless Shelving
Boltless Shelving
Whole Unit Load Capacity
13,750 lb
Adjustability
Adjustable
Shelf Gauge
16 ga
Includes Mounting Hardware
No
Duty Rating
Extra-Heavy-Duty
Shelving Configuration
Standalone
Mounting Hardware Required
No
Post Gauge
14 ga
Load Capacity per Shelf
2,750 lb
Includes Decking
Yes
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Beam Profile
Low Profile
Frame Material
Steel

Description

Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 96 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (4) Posts, (5) Center Supports, Includes Decking Yes, Includes Mounting Hardware No, 2,750 lb, Whole Unit Load Capacity 13,750 lb, Standalone, Post Gauge 14 ga, Number of Shelves 5, Boltless, Mounting Hardware Required No, Powder Coated, Extra-Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.