This item is Discontinued.

Edsal Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Steel UR3672-SK

Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Steel (Discontinued)

  • Mfr # UR3672-SK
  • Zoro # G3966916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UR3672-SK
Zoro #
G3966916
UPC #
035441864416
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Width
72 in
Overall Depth
36 in
Depth
36"
Height
72"
Width
72"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Baked Enamel
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Capacity per Shelf
600 lb.
Includes
(10) 36 in Braces, (10) 72 in Beams, (8) Posts
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Painted
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
16 ga
Shelving Configuration
Standalone
Adjustability
Adjustable
Mounting Hardware Required
No
Assembled
Unassembled
Duty Rating
Medium-Duty
Post Gauge
16 ga
Whole Unit Load Capacity
3,000 lb
Includes Mounting Hardware
No
Beam Profile
Medium Profile
Shelf Material
Steel
Includes Decking
Yes
Load Capacity per Shelf
600 lb

Description

Boltless Shelving, Medium Profile, Overall Depth 36 in, Overall Height 72 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (10) 36 in Braces, (10) 72 in Beams, (8) Posts, Includes Decking Yes, Includes Mounting Hardware No, 600 lb, Whole Unit Load Capacity 3,000 lb, Standalone, Post Gauge 16 ga, Number of Shelves 5, Boltless, Mounting Hardware Required No, Baked Enamel, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.