This item is Discontinued.

Edsal Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Steel HCU-963696

Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Steel (Discontinued)

  • Mfr # HCU-963696
  • Zoro # G3496650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCU-963696
Zoro #
G3496650
UPC #
035441229789
Country of Origin
China

Dimensions

Overall Height
96 in
Overall Width
96 in
Overall Depth
36 in
Depth
36"
Height
96"
Width
96"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
2,600 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving
Boltless Shelving
Includes
(15) Center Supports (3 Per Level), (4) Posts
Shelf Configuration
Single Straight
Duty Rating
Extra-Heavy-Duty
Whole Unit Load Capacity
13,000 lb
Beam Profile
Low Profile
Load Capacity per Shelf
2,600 lb
Assembled
Unassembled
Shelf Material
Steel
Shelving Configuration
Standalone
Includes Mounting Hardware
No
Shelf Adjustment Increments
1 1/2 in
Includes Decking
Yes
Frame Material
Steel
Adjustability
Adjustable
Shelf Gauge
16 ga
Post Gauge
14 ga
Mounting Hardware Required
No

Description

Boltless Shelving, Low Profile, Overall Depth 36 in, Overall Height 96 in, Overall Width 96 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (15) Center Supports (3 Per Level), (4) Posts, Includes Decking Yes, Includes Mounting Hardware No, 2,600 lb, Whole Unit Load Capacity 13,000 lb, Standalone, Post Gauge 14 ga, Number of Shelves 5, Boltless, Mounting Hardware Required No, Powder Coated, Extra-Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.