Zoro Homepage
This item is Discontinued.
Edsal Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Blue CL5101BU-UN

Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Blue (Discontinued)

  • Mfr # CL5101BU-UN
  • Zoro # G2033118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5101BU-UN
Zoro #
G2033118
UPC #
035441272518
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Width
9 in
Opening Depth
11 in
Opening Height
10 1/2 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Wide, (5) Openings
Number of Openings
5
Color
Blue
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Material
Steel
Legs
6" Leg Included
Finish
Powder Coated
Locking System
Padlock Hasp
Hooks per Opening
None
Item - Box Lockers
Box Locker
Tier
Five

Description

Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (1) Wide, (5) Tier, Number of Openings 5, Hooks per Opening None, 9 in Opening Width, Opening Depth 11 in, Opening Height 10 1/2 in, Overall Width 12 in, Overall Depth 12 in, Overall Height 66 in, Color Blue, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Padlock Hasp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.