This item is Discontinued.

Edsal Box Locker, 12" W, 15" D, 66" H, (1) Wide, (5) Openings, Tan CL5611TN-UN

Box Locker, 12" W, 15" D, 66" H, (1) Wide, (5) Openings, Tan (Discontinued)

  • Mfr # CL5611TN-UN
  • Zoro # G3324155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL5611TN-UN
Zoro #
G3324155
UPC #
035441815968
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
66 in
Opening Width
9 in
Opening Depth
14 in
Opening Height
10 1/2 in

Details

Item
Box Locker
Locker Configuration
(1) Wide, (5) Openings
Item - Box Lockers
Box Locker
Color
Tan
Number of Openings
5
Legs Included
Yes
Legs
6" Leg Included
Locker Color Family
Beiges/Whites
Assembled/Unassembled
Assembled
Locker Handle Type
Pull
Locking System
Padlock Hasp
Locker Material
Steel
Lock Type
Accommodates Optional Built-In Cylinder Lock and/or Padlock
Tier
Five
Locker Door Type
Louvered
Material
Cold rolled steel
Finish
Powder Coated
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Finger Pull Hasp

Description

Box Locker, Locker Door Type Louvered, Assembled, Locker Configuration (1) Wide, (5) Tier, Number of Openings 5, 9 in Opening Width, Opening Depth 14 in, Opening Height 10 1/2 in, Overall Width 12 in, Overall Depth 15 in, Overall Height 66 in, Color Tan, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Accommodates Built-In Lock or Padlock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.