Zoro Homepage
This item is Discontinued.
Edsal Box Locker, 36" W, 12" D, 78" H, (3) Wide, (18) Openings, Gray CL5123GY-UN

Box Locker, 36" W, 12" D, 78" H, (3) Wide, (18) Openings, Gray (Discontinued)

  • Mfr # CL5123GY-UN
  • Zoro # G2113645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5123GY-UN
Zoro #
G2113645
UPC #
094716589324
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Width
9 in
Opening Depth
11 in
Opening Height
10 1/2 in

Description

Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (6) Tier, Number of Openings 18, Hooks per Opening F2276, 9 in Opening Width, Opening Depth 11 in, Opening Height 10 1/2 in, Overall Width 36 in, Overall Depth 12 in, Overall Height 78 in, Color F2276, Locker Material Steel, Finish F2276, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Accommodates Built-In Lock or Padlock, Includes F2276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.