Zoro Homepage
This item is Discontinued.
Edsal Add-On Bulk Storage Rack, 24" D, 60" W, 3 Shelves ERS6024120A

Add-On Bulk Storage Rack, 24" D, 60" W, 3 Shelves (Discontinued)

  • Mfr # ERS6024120A
  • Zoro # G2264608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERS6024120A
Zoro #
G2264608
UPC #
035441222315
Country of Origin
Multiple

Dimensions

Depth
24"
Height
120"
Overall Depth
24 in
Overall Width
60 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,800 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Ribbed Steel
Color
Gray
For Use With
14 ga Bulk Storage Rack Starter
Beam Capacity
3600 lb.
Shelving Post Gauge
14
Includes
(1) Upright Frame and (3) Shelf Levels with steel decking

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 24 in, Overall Height 120 in, Decking Material Ribbed Steel, No. of Shelves 3, Shelf Capacity 3600 lb, Load Capacity 10,800 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes (1) Upright Frame and (3) Shelf Levels with steel decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.