This item is Discontinued.

Edsal Add-On Bulk Storage Rack, 36" D, 60" W, 3 Shelves ERP6036120A

Add-On Bulk Storage Rack, 36" D, 60" W, 3 Shelves (Discontinued)

  • Mfr # ERP6036120A
  • Zoro # G7174030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERP6036120A
Zoro #
G7174030
UPC #
035441221752
Country of Origin
Multiple

Dimensions

Depth
36"
Height
120"
Overall Width
60 in
Overall Depth
36 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,800 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Particle Board
Color
Gray
Includes
(1) Upright Frame and (3) Shelf Levels with particleboard decking
For Use With
14 ga Bulk Storage Rack Starter
Beam Capacity
3600 lb.
Shelving Post Gauge
14

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 36 in, Overall Height 120 in, Decking Material Particle Board, No. of Shelves 3, Shelf Capacity 3600 lb, Load Capacity 10,800 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes (1) Upright Frame and (3) Shelf Levels with particleboard decking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.