This item is Discontinued.

Edsal Add-On Bulk Storage Rack, 36" D, 72" W, 3 Shelves ERP7236120A

Add-On Bulk Storage Rack, 36" D, 72" W, 3 Shelves (Discontinued)

  • Mfr # ERP7236120A
  • Zoro # G2265019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERP7236120A
Zoro #
G2265019
UPC #
035441221967
Country of Origin
Multiple

Dimensions

Depth
36"
Height
120"
Overall Width
72 in
Overall Depth
36 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
8400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Particle Board
Color
Gray
Beam Capacity
2800 lb.
Includes
(1) Upright Frame and (3) Shelf Levels with particleboard decking
For Use With
14 ga Bulk Storage Rack Starter
Shelving Post Gauge
14

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 36 in, Overall Height 120 in, Decking Material Particle Board, No. of Shelves 3, Shelf Capacity 2800 lb, Load Capacity 8400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes (1) Upright Frame and (3) Shelf Levels with particleboard decking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.