Add-On Bulk Storage Rack, 24" D, 96" W, 3 Shelves (Discontinued)
- Mfr # ERP9624120A
- Zoro # G2264897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERP9624120A
Zoro #
G2264897
UPC #
035441222100
Country of Origin
Multiple
Dimensions
Depth
24"
Height
120"
Overall Depth
24 in
Overall Width
96 in
Details
Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
5400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Particle Board
Color
Gray
For Use With
14 ga Bulk Storage Rack Starter
Includes
(1) Upright Frame and (3) Shelf Levels with particleboard decking
Shelving Post Gauge
14
Beam Capacity
1800 lb.
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 24 in, Overall Height 120 in, Decking Material Particle Board, No. of Shelves 3, Shelf Capacity 1800 lb, Load Capacity 5400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes (1) Upright Frame and (3) Shelf Levels with particleboard decking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.