This item is Discontinued.

Edsal Add-On Bulk Storage Rack, 24" D, 72" W, 3 Shelves ERL722496A

Add-On Bulk Storage Rack, 24" D, 72" W, 3 Shelves (Discontinued)

  • Mfr # ERL722496A
  • Zoro # G2262121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERL722496A
Zoro #
G2262121
UPC #
035441098521
Country of Origin
United States

Dimensions

Depth
24"
Height
96"
Overall Width
72 in
Overall Depth
24 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
8400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Laminate
Color
Gray
For Use With
14 ga Bulk Storage Rack Starter
Includes
(1) Upright Frame and (3) Shelf Levels with laminated board decking
Shelving Post Gauge
14
Beam Capacity
2800 lb.

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Laminate, No. of Shelves 3, Shelf Capacity 2800 lb, Load Capacity 8400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes (1) Upright Frame and (3) Shelf Levels with laminated board decking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.