Starter Bulk Storage Rack, 24" D, 48" W, 3 Shelves (Discontinued)
- Mfr # ERP4824120S
- Zoro # G2265369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERP4824120S
Zoro #
G2265369
UPC #
035441098927
Country of Origin
Multiple
Dimensions
Depth
24"
Height
120"
Overall Width
48 in
Overall Depth
24 in
Details
Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Particle Board
Color
Gray
Beam Capacity
3800 lb.
Shelving Post Gauge
14
Includes
(2) Upright Frames and (3) Shelf Levels with particleboard decking
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 24 in, Overall Height 120 in, Decking Material Particle Board, No. of Shelves 3, Shelf Capacity 3800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames and (3) Shelf Levels with particleboard decking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.